Welcome to Würth Greece For trade customers only

Paper rolls

Roll of cellulose paper towel
CLNPAP-ROLL-2PLIES-24CM-4KG

Art.-no. 0899800895

EAN 4056807645636

Prices and availability visible after login
Paper rolls

Art.-no. 0899800895

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Made of cellulose

  • Suitable for contact with food

  • Packs of 2 rolls
Notice

Weight tolerance +/-5%

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Mixture of waste paper

Colour

White

Number of sheets

1868 PCS

Number of plies

2 PCS

Sheet length x sheet width

20 x 24 cm

Length of roll

373.6 m

Outer diameter

29 cm

Weight of roll

3945 g

Coating weight per m²

22 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information