Paper rolls
Roll of cellulose paper towel
CLNPAP-ROLL-2PLIES-24CM-3KG-2PCS
Art.-no. 0899800897
EAN 4056807645650
Register now and access more than 125,000 products
- Made of cellulose
- Suitable for contact with food
- Packs of 2 rolls
Weight tolerance +/-5%
Datasheets(X)
Material | Mixture of waste paper |
Colour | White |
Number of sheets | 2788 PCS |
Number of plies | 2 PCS |
Sheet length x sheet width | 20 x 24 cm |
Length of roll | 278.8 m |
Outer diameter | 26 cm |
Weight of roll | 2944 g |
Coating weight per m² | 22 g |