Welcome to Würth Greece For trade customers only

Pan head tapping screw with flange

Delta Seal steel, black, pan head H
SCR-PANHD-FLG-H2-(DSS)-3,9X38

Art.-no. 013403938
EAN 4011231192682

Prices and availability visible after login
Pan head tapping screw with flange

Art.-no. 013403938

Prices and availability visible after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Steel, black Delta Seal, PH drive
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

Suitable for all screw connections of soft materials (e.g. plastic) to the interior of motor vehicles, e.g. dashboard, interior cladding etc.

Material

Steel

Surface

Top coat black

RoHS-compliant

Yes

Head type

Pan head with collar

Nominal diameter (d1)

3.9 mm

Length (l1)

38 mm

Head diameter (dk)

10 mm

Head height (k1)

2.4 mm

Drive type

H

Internal drive

H2

Washer thickness (t)

1 mm

Declaration of performance (EU-CPR)

No

Thread type

Self-tapping screw thread

Thread design

Full thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information