Pan head tapping screw, shape C with flange
DIN 7981 steel zn ptd. black pan hd H shape C BMW
SCR-DIN7981-FLG-C-H2-(A2S)-BMW-3,9X12
Register now and access more than 125,000 products
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | DIN 7981 |
Material | Steel |
Surface | Zinc plated black |
RoHS-compliant | No |
Form | C |
Head type | Pan head with collar |
Nominal diameter (d1) | 3.9 mm |
Length (l1) | 12 mm |
Head diameter (dk) | 10.5 mm |
Head height (k1) | 2.8 mm |
Drive type | H |
Internal drive | H2 |
Washer thickness (t) | 1 mm |
Declaration of performance (EU-CPR) | No |
Thread type | Self-tapping screw thread |
Thread design | Full thread |