Welcome to Würth Greece For trade customers only

Pan head tapping screw shape C with H recessed head DIN 7981, A2 stainless steel, shape C, with tip

DIN 7981 stainless steel A2 pan head H form C
SCR-PANHD-DIN7981-C-H1-A2-2,9X38

Art.-no. 011929 38

EAN 4024835896122

Prices and availability visible after login
Pan head tapping screw shape C with H recessed head DIN 7981, A2 stainless steel, shape C, with tip

Art.-no. 011929 38

Prices and availability visible after login
Quantity
PU
x 1000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Tapping screws belong to the thread-moulding screw family. When screwed into a pre-prepared core hole, these screws shape their own counter-thread.

  • Guideline values for selecting the correct core hole diameter are contained in DIN 7975.

  • Shape C = thread with tip

  • Shape F = thread without tip

  • Shape R = thread with rounded tip
Notice

Self-tapping screws made from stainless steels are softer than those made from case-hardening steel. These screws are therefore not able to form a counter thread in steel plates. For this reason, they should only be used in soft materials, such as aluminium.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A2

Surface

Plain

Form

C

Nominal diameter (d1)

2.9 mm

Length (l1)

38 mm

Head diameter (dk)

5.6 mm

Head height (k1)

2.2 mm

Internal drive

H1

DIN

7981

Head type

Pan head

Declaration of performance (EU-CPR)

No

Standards

DIN 7981

Thread type

Self-tapping screw thread

Thread design

Full thread

Shape of tip

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information