Welcome to Würth Greece For trade customers only

Pan head tapping screw, C shape with H recessed head DIN 7983, steel, zinc-plated, blue passivated (A2K), shape C, H cross recess

DIN 7983 steel zinc plated H shape C with tip
SCR-RSDCS-DIN7983-C-H1-(A2K)-2,9X16

Art.-no. 011729 16
EAN 4011231180290

Prices and availability visible after login
Pan head tapping screw, C shape with H recessed head DIN 7983, steel, zinc-plated, blue passivated (A2K), shape C, H cross recess

Art.-no. 011729 16

Prices and availability visible after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Tapping screws belong to the thread-moulding screw family. When screwed into a pre-prepared core hole, these screws shape their own counter-thread.



Guideline values for selecting the correct core hole diameter are contained in DIN 7975.



Shape C = thread with tip


Shape F = Thread without tip


Shape R = Thread with rounded tip

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Standards

DIN 7983

Material

Steel

Surface

Zinc plated

Form

C

Head type

Raised countersunk head

Drive type

H

Internal drive

H1

Nominal diameter (d1)

2.9 mm

Head diameter (dk)

5.5 mm

Length (l1)

16 mm

Head height (k1)

1.7 mm

Thread type

Self-tapping screw thread

Thread design

Full thread

RoHS-compliant

Yes

Declaration of performance (EU-CPR)

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information