Welcome to Würth Greece For trade customers only

Pan head screw with H cross recess DIN 7985, steel 4.8, zinc-plated, blue passivated (A2K)

DIN 7985 steel 4.8 zinc plated H
SCR-RSD-DIN7985-4.8-H4-(A2K)-M8X70

Art.-no. 00468 70
EAN 4045727291511

Prices and availability visible after login
Pan head screw with H cross recess DIN 7985, steel 4.8, zinc-plated, blue passivated (A2K)

Art.-no. 00468 70

Prices and availability visible after login
Quantity
PU
x 200 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 7985 has been withdrawn and replaced by ISO 7045. There is some similarity (some head heights and head diameters changed | thread lengths changed | penetration depths of recessed heads changed | standard title of raised countersunk head screw changed to flat head screw).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M8

Length (l1)

70 mm

Head diameter (dk)

16 mm

Head height (k1)

6 mm

Standards

DIN 7985

Material

Steel

Property class

4.8

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Pan head

Drive type

Crosshead

Internal drive

H4

Thread type

Metric thread

Pitch

1.25 mm