Pan head screw with H cross recess DIN 7985, A4 stainless steel, plain
DIN 7985 stainless steel A4 plain H
SCR-RSD-DIN7985-A4/70-H4-M8X30
Register now and access more than 125,000 products
DIN 7985 has been withdrawn and replaced by ISO 7045. There is some similarity (some head heights and head diameters changed | thread lengths changed | penetration depths of recessed heads changed | standard title of raised countersunk head screw changed to flat head screw).
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M8 |
Length (l1) | 30 mm |
Head diameter (dk) | 16 mm |
Head height (k1) | 6 mm |
Standards | DIN 7985 |
Material | Stainless steel A4 |
Property class | 70 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Pan head |
Drive type | Crosshead |
Internal drive | H4 |
Thread type | Metric thread |
Pitch | 1.25 mm |
Thread form | Standard metric thread |
Product class | A |