Pan head screw with H cross recess DIN 7985, A4 stainless steel, plain
DIN 7985 stainless steel A4 plain H
SCR-RSD-DIN7985-A4/70-H2-M4X10
Art.-no. 02934 10
EAN 4058794931570
Register now and access more than 125,000 products
DIN 7985 has been withdrawn and replaced by ISO 7045. There is some similarity (some head heights and head diameters changed | thread lengths changed | penetration depths of recessed heads changed | standard title of raised countersunk head screw changed to flat head screw).
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M4 |
Length (l1) | 10 mm |
Head diameter (dk) | 8 mm |
Head height (k1) | 3.1 mm |
Standards | DIN 7985 |
Material | Stainless steel A4 |
Property class | 70 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Pan head |
Drive type | Crosshead |
Internal drive | H2 |
Thread type | Metric thread |
Pitch | 0.7 mm |
Thread form | Standard metric thread |
Product class | A |