Welcome to Würth Greece For trade customers only

Pan head drilling screw with flange

Steel zinc plated pan head H with flange
SCR-DBIT-PANHD-FLG-H2-(A2K)-4,8X22

Art.-no. 020734822

EAN 4053479678016

Prices and availability visible after login
Pan head drilling screw with flange

Art.-no. 020734822

Prices and availability visible after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Pan head drilling screw with flange, A2K blue galvanised steel, PH2-drive
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

Nominal diameter (d1)

4.8 mm

Length (l1)

22 mm

Head diameter (dk)

11 mm

Head height (k1)

2 mm

Drill tip length (lp)

3.7 mm

Internal drive

H2

Min./max. material thickness

1.75-4.0 mm

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information