Welcome to Würth Greece For trade customers only

Pan head drilling screw with flange

Steel zinc plated pan head H with flange
SCR-DBIT-PANHD-FLG-H2-(A2K)-4,2X19

Art.-no. 020734219

EAN 4053479678245

Prices and availability visible after login
Pan head drilling screw with flange

Art.-no. 020734219

Prices and availability visible after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Pan head drilling screw with flange, A2K blue galvanised steel, PH2-drive
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

Nominal diameter (d1)

4.2 mm

Length (l1)

19 mm

Head diameter (dk)

11 mm

Head height (k1)

2.0 mm

Drill tip length (lp)

3.7 mm

Internal drive

H2

Min./max. material thickness

1.75-3.0 mm

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information