Pan head drilling screw with flange
Steel zinc plated pan head H with flange
SCR-DBIT-PANHD-FLG-H2-(A2K)-4,2X13
Art.-no. 020734213
EAN 4053479542812
Register now and access more than 125,000 products
Datasheets(X)
Material | Steel |
Surface | Zinc plated |
Nominal diameter (d1) | 4.2 mm |
Length (l1) | 13 mm |
Head diameter (dk) | 11 mm |
Head height (k1) | 2.0 mm |
Drill tip length (lp) | 3.7 mm |
Internal drive | H2 |
Min./max. material thickness | 1.75-3.0 mm |
RoHS-compliant | Yes |