Pan head drilling screw with flange
Steel zinc plated pan head H with flange
LARGE HEAD SELF-DRILLING SCREW WITH WASH
Art.-no. 5049003004
EAN 4056807193618
Register now and access more than 125,000 products
Datasheets(X)
Material | Steel |
Surface | Zinc plated |
Nominal diameter (d1) | 4.2 mm |
Length (l1) | 38 mm |
Drill tip length (lp) | 3.7 mm |
Head type | Flat pan head with collar |
Internal drive | H2 |
Thread design | Full thread |
Head details | With large under head surface and large under head radius |
Max. material thickness to be drilled through (metal) | 3 mm |
RoHS-compliant | Yes |