Welcome to Würth Greece For trade customers only

Pan head drilling screw with flange

Steel zinc plated pan head H with flange
LARGE HEAD SELF-DRILLING SCREW WITH WASH

Art.-no. 5049003001

EAN 4056807193588

Prices and availability visible after login
Pan head drilling screw with flange

Art.-no. 5049003001

Prices and availability visible after login
Quantity
PU
x 1000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Pan head drilling screw with flange, A2K blue galvanised steel, PH2-drive
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

Nominal diameter (d1)

4.2 mm

Length (l1)

13 mm

Drill tip length (lp)

3.7 mm

Head type

Flat pan head with collar

Internal drive

H2

Thread design

Full thread

Head details

With large under head surface and large under head radius

Max. material thickness to be drilled through (metal)

3 mm

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information