Welcome to Würth Greece For trade customers only

Paint finish assortment 113 pcs in system case 8.4.2

Lacquer finish assortment Sysko
LACFIN-SYSKO-265PCS

Art.-no. 5964089308
EAN 4065746074056
Prices and availability visible after login
Paint finish assortment 113 pcs in system case 8.4.2

Art.-no. 5964089308

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For professional processing of painted surfaces

Innovative, aluminium oxide-based polishes


  • Outstanding removal rate

  • Very quick to work on defective areas

  • High gloss

  • Universal use on all standard top coat paint systems


Latest polish generation


Working with state-of-the-art technology



Assortment


Ideally suited for mobile use



Content:


  • 2 professional vehicle polishes (P10 + P30)

  • 100 P2000 abrasive polishing discs (rip tape) used for removing trapped dust and fine surface defects

  • 1 sanding block set (sanding block, soft interface, abrasive polishing disc moistener)

  • 5 P2000 automotive finishing discs for matting surfaces

  • 2 orange sanding pads, ∅ 90 mm

  • 1 green sanding pad, ∅ 90 mm

  • 1 pneumatic polishing machine with speed control

  • 1 adhesive disc (rip tape), ∅ 75 mm
Notice

When using a dry polishing pad, apply a little more polish. Remove the polish residue with a microfibre cloth. Work in sections.

The usage instructions are recommendations based on the tests we have conducted and on our experience; we advise conducting your own tests before each application. Due to the wide range of applications and of storage and usage conditions, we cannot guarantee a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For professional removal of paint mist, paint transitions and defective areas in freshly painted or hardened top coats. Vehicle preparation. Surface finish.

Instructions

Shake the polish well before use. Apply a few drops of the polish to the polishing pad and a small amount to the object to be treated. Apply the polishing pad to the object and spread manually across the surface to be polished. Then start the polishing machine and, applying gentle pressure at 1500-2000 rpm, treat the surface with even movements until the required result has been achieved.

Paint finish assortment 113  including:
1 x
System case 8.4.2

SYSCASE-8.4.2.

Description: Ideal for flexible storage of small parts, power tools and tools along with consumables
Quantity: 1 x
1 x
Daisy disc

SMLEMRYDISC-HOKLP-2000

Description: Micro-fine water sandpaper used for the removal of dust inclusions and fine surface defects.
Quantity: 1 x
1 x
Polishing pads

POLPAD-GREEN-(EXTRA-HARD)-D90X20MM

Description:
90 mm; Extra hard
Polishing pads in different abrasive grades
Quantity: 1 x
2 x
Polishing pads

POLPAD-ORANGE-SOFT-D90X25MM

Description:
90 mm; Soft
Polishing pads in different abrasive grades
Quantity: 2 x
Sanding Block Set
250 x
Sanding Block Set

SNDBLOCK-KIT-2PCS

Description: For use with hook-and-loop or adhesive daisy discs
Quantity: 250 x
1 x
Hook and loop fastener Support Plate M6

ADHDISC-HOKLP-M6-WO.HO-D75

Description:
75 mm
Special support plate with M6 receptacle for use with compressed air polishers and grinding machines.
Quantity: 1 x
5 x
Vehicle finishing disc

DSPAP-SG-2000-D75MM

Description:
Grinding pattern: 2000
For removing dust inclusions, paint runs, and orange peeling, as well as for fine sanding before polishing and matting of paint surfaces.
Quantity: 5 x
1 x
Pneumatic mini polisher DMP 25

POLR-MINI-PN-DMP25

Description: Small compressed air polisher for repairing minor paintwork damage
Quantity: 1 x
1 x
Fast grinding polish P10 Plus

POL-(FASTCUT PLUS)-P10-1KG

Description:
P10 Plus
Highly abrasive high-gloss polish for quickly removing surface defects in fresh repairs and fully hardened top coats
Quantity: 1 x
1 x
Anti-hologram polish P30 Plus

POL-(ANTIHOLOGRAMM PLUS)-P30-1KG

Description:
P30 Plus
High-gloss finish polish for permanently removing streaks and holograms on dark vehicle paints
Quantity: 1 x
System insert, foam 8.4.2
1 x
System insert, foam 8.4.2

SYSINRT-FOAM-(F.5964089308)

Description: For safely storing work tools and products for material processing and machines. Can be used in combination with other system partitions.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information