Welcome to Würth Greece For trade customers only

Pack of 5 socks

Work socks, five-pack
WORK SOCKS 5 PACK ANTHRACITE 43-46

Art.-no. M051031007

EAN 4250004486980

Prices and availability visible after login
Pack of 5 socks

Art.-no. M051031007

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Robust socks for daily use. Perfect blend of top quality and ultimate comfort.
  • Perfect fit

  • Comfortable to wear

  • Easy-care material
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Anthracite

Size

43-46

Material

80% cotton, 15% polyamide, 5% elastane

Washable at

40°C

Care instruction

Do not bleach, Do not dry in drum dryer

Number of socks

5 Pair

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information