PVC insulating tape
Insulating tape PVC-P
INSUTPE-PVC-WHITE-19MMX25M
Art.-no. 0985198
EAN 4046777678727
Register now and access more than 125,000 products
Features
- Very flexible and easy to apply.
- Highly elastic.
- Excellent recovery capacity.
- High adhesion due to the quality of the adhesive it incorporates.
- Self-extinguishing.
- General use in all types of electrical and industrial applications, insulation and fastening, marking of facilities etc.
Advantages
- Compliant with directives 2000/53/EC and RoHS 2011/65/EU.
- Environmentally friendly product. Contains no lead, cadmium, mercury, chromium (VI), polybrominated biphenyls (PBB) or polybrominated diphenyl ethers (PBDE).
- Does not crack or peel off the ends.
- Each roll contains individual packaging for longer storage.
- Once the tape is removed from its backing, it leaves no residue.
Benefits
- Can be torn with your fingers; no tools required.
- The tape does not need to be replaced after time.
- High performance.
Application surfaces must be clean, dry and degreased. Protect the tape from direct sunlight and moisture.
Datasheets(X)
Chemical basis | Vinyl chloride polymer |
Colour | White |
Width | 19 mm |
Length | 25 m |
Thickness | 0.15 mm |
Resistance against | UV radiation |
Technical data | |||
Adhesive base | Rubber base | ||
Temperature-resistant °C | -40 to 90 (105°C for short periods) | ||
Operating temperature °C | 5 to 40 | ||
Storage temperature °C | 5 to 35 | ||
Features | Test standard | Specification | Typical value |
Thickness mm | ASTM D 1000 | 0.15 +/- 0.025 | 0,14 |
Adhesion to steel N/cm | ASTM D 1000 | Minimum 1.8 | 2,6 |
Adhesion to base N/cm | ASTM D 1000 | Minimum 1.8 | 2,6 |
Tensile strength N/cm | ASTM D 1000 | Minimum 24 | 29 |
Elongation at break | ASTM D 1000 | Minimum 140 | 220 |
Combustibility | EN 60454-2 | Flame retardant | Flame retardant |
Dielectric strength kV | EN 60454-2 | Minimum 6 | 8 |