Welcome to Würth Greece For trade customers only

PVC insulating tape

Insulating tape PVC-P
INSUTPE-PVC-RED-19MMX25M

Art.-no. 0985191
EAN 4046777678673

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Plasticised PVC insulating tape with rubber-based adhesive.

Features


  • Very flexible and easy to apply.

  • Highly elastic.

  • Excellent recovery capacity.

  • High adhesion due to the quality of the adhesive it incorporates.

  • Self-extinguishing.

  • General use in all types of electrical and industrial applications, insulation and fastening, marking of facilities etc.


Advantages


  • Compliant with directives 2000/53/EC and RoHS 2011/65/EU.

  • Environmentally friendly product. Contains no lead, cadmium, mercury, chromium (VI), polybrominated biphenyls (PBB) or polybrominated diphenyl ethers (PBDE).

  • Does not crack or peel off the ends.

  • Each roll contains individual packaging for longer storage.

  • Once the tape is removed from its backing, it leaves no residue.


Benefits


  • Can be torn with your fingers; no tools required.

  • The tape does not need to be replaced after time.

  • High performance.
Notice

Application surfaces must be clean, dry and degreased. Protect the tape from direct sunlight and moisture.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Chemical basis

Vinyl chloride polymer

Colour

Red

Width

19 mm

Length

25 m

Thickness

0.15 mm

Resistance against

UV radiation

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information