Welcome to Würth Greece For trade customers only

PVC insulating tape

Insulating tape PVC-P
INSUTPE-PVC-BLUE-19MMX25M

Art.-no. 0985192
EAN 4046777678680

Prices and availability visible after login
PVC insulating tape

Art.-no. 0985192
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
Plasticised PVC insulating tape with rubber-based adhesive.

Features


  • Very flexible and easy to apply.

  • Highly elastic.

  • Excellent recovery capacity.

  • High adhesion due to the quality of the adhesive it incorporates.

  • Self-extinguishing.

  • General use in all types of electrical and industrial applications, insulation and fastening, marking of facilities etc.


Advantages


  • Compliant with directives 2000/53/EC and RoHS 2011/65/EU.

  • Environmentally friendly product. Contains no lead, cadmium, mercury, chromium (VI), polybrominated biphenyls (PBB) or polybrominated diphenyl ethers (PBDE).

  • Does not crack or peel off the ends.

  • Each roll contains individual packaging for longer storage.

  • Once the tape is removed from its backing, it leaves no residue.


Benefits


  • Can be torn with your fingers; no tools required.

  • The tape does not need to be replaced after time.

  • High performance.
Notice

Application surfaces must be clean, dry and degreased. Protect the tape from direct sunlight and moisture.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Chemical basis

Vinyl chloride polymer

Colour

Blue

Width

19 mm

Length

25 m

Thickness

0.15 mm

Resistance against

UV radiation

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information