Welcome to Würth Greece For trade customers only

PU foam cleaner PURlogic® Foam Cleaner

PU foam cleaner
CLNR-FM-SET-PURLOGIC-4PCS

Art.-no. 0892160000

EAN 4045989552399

Prices and availability visible after login
PU foam cleaner PURlogic® Foam Cleaner

Art.-no. 0892160000

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Cleaning set for easy removal of hardened PU foam on a wide variety of surfaces

Problem solver


With this special set, hardened PU foam soiling is extremely easy to remove.



Long-lasting cleaning agent


Does not run when applied to vertical surfaces. As a result, the cleaner can work on specific areas, considerably improving cleaning results.



Numerous application possibilities


Due to the excellent compatibility of the cleaning compound, soiling with hardened PU foam can be removed from a wide range of different substrates, e.g. from hard PVC, bare aluminium, glass and stone or ceramic materials.



Scope of delivery


  • 1 can (150 ml) foam cleaner

  • 1 bottle (250 ml) PVC protective polish

  • 1 wooden spatula

  • 1 cleaning cloth

  • 1 information sheet
Notice

Do not use on film-coated plastics, aluminium with stoved-enamel finish, types of anodised aluminium and protective coatings such as on all paints, glazes and similar surface protections. Stone and ceramic materials must have a sealed surface and be non-porous or non-absorbent.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Certificates/ Documents

 | 

 | 

Application area

For cleaning fresh splashes of PU foam on surfaces such as wood, metals and clothing. Ideally suited to cleaning the gun adapter basket.

Instructions

Stir the foam cleaner before use! Carefully remove the foam residue mechanically (as far as possible). Then coat the remaining PU film so that it is covered with foam cleaner compound. Allow to soak in for 2 hours, then scrape the softened or dissolved PU foam residues from the surface with a wooden scraper, applying light pressure. Then wipe the treated area clean with a damp cloth. Repeat the process if necessary. To get an improved gloss finish, PVC care polish should be used afterwards. Ensure that you observe the product insert!

Chemical basis

Mix of organic solvents

Number of pieces in assortment/set

5 PCS

Smell/fragrance

Characteristic

Min. flashing point

90 °C

Bio-degradable

Yes

Silicone-free

Yes

AOX-free

Yes

Shelf life from production

12 Month

Conditions to maintain shelf life from production

dry storage area, 5°C to 25°C

Suitable glove:
 
Product
Description
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 6
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 6
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove made from chloroprene and latex
Chemical protective glove made from chloroprene and latex
Description:
Permeation level: 3
Cotton flocking on the inside
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 3
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 3
Unique, diamond texture for optimal grip
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 4
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information