Welcome to Würth Greece For trade customers only

PU Assembly Foam 1 Thermal Faceplate

GUNFM-1C-B3-ADHESIVE-750ML

Art.-no. 0892171950

EAN 4061975233493

Prices and availability visible after login
PU Assembly Foam 1 Thermal Faceplate

Art.-no. 0892171950

Prices and availability visible after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Chemical basis

Polyurethane

Colour

Blue-green

Moulded density

20 kg/m³

Tack-free after

8 min

Can be cut after

8 min

Full resilience

8 min

Conditions for full resilience

at 20°C and 50% relative humidity

Min. processing temperature

5 °C

Max. processing temperature

35 °C

Min. surface processing temperature

5 °C

Max. surface processing temperature

35 °C

Min. temperature resistance

-40 °C

Max. temperature resistance

90 °C

Building material class

B3 - Of high flammability

Building material class conditions

in accordance with DIN 4102

Contents

750 ml

Container

Foam Cartridge

Weight of content

0.768 kg

Shelf life from production

12 Month

Conditions to maintain shelf life from production

at 5°C to 30°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information