Welcome to Würth Greece For trade customers only

PP Packing Tape No noise

Packing tape silent PP
PCKTPE-PP-NOISELESS-BROWN-48MMX60M

Art.-no. 098504860
EAN 5204215009741
Prices and availability visible after login
PP Packing Tape No noise

Art.-no. 098504860

Prices and availability visible after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For virtually silent packing applications
  • Silent unwinding and smooth roll out

  • No delamination of foil & adhesive

  • High quality stability
Notice

Keep out reach of children. Before operation, please read the specifications, instructions and other materials in the package

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Surface must be clean, dry and free from grease

  • Fix the tape to the surface and immediately press down firmly

Backing material

PP foil

Adhesive base

Acrylic

Colour

Brown

Design

Smooth

Width

48 mm

Length

60 m

Thickness

25 µm

Elongation at break

140 %

Dynamic peel strength at 25 mm

8 N

Min./max. processing temperature

20 to 30 °C

Min./max. temperature resistance

-10 to 100 °C

Ultraviolet resistance

Yes

Shelf life from production/conditions

24 Month / at 20°C and 50% relative humidity

Moisture resistance

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information