Welcome to Würth Greece For trade customers only

Overlapping cover cap, for hexalobular socket and AW drive

AW cover cap overlapping
CAP-W.FLG-AW30-R8016-MAHOGBROWN-D15

Art.-no. 0590731211

EAN 4024835045414

Prices and availability visible after login
Overlapping cover cap, for hexalobular socket and AW drive

Art.-no. 0590731211

Prices and availability visible after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for all screws with TX and AW drives
Notice

Please make sure that the screws you wish to cover are screwed in as vertically and as flush as possible.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Material

Plastic

RoHS-compliant

Yes

Outer diameter (d1)

15 mm

Suitable for wood colour

Mahogany

Colour

Mahogany RAL 8016

Suitable for

AW30

Design

Overlapping

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information