Oval hanger ring without flat, QC 6
HNGRG-WO.FLPCS-CHN-GD6-(8,9T)-D18
Art.-no. 516282018
EAN 4061975330475
Register now and access more than 125,000 products
- Quality class 6
- Stainless steel
- Suitable for secure raising of loads according to Machinery Directive 2006/42/EC
- Constructed, tested and certified according to GS-OA 15-04 – EN 1677
- Designed for a load of 20,000 load changes
Datasheets(X)
![]() | |
Load-carrying capacity (WLL) | 8900 kg |
Chain diameter 1-leg | 18 mm |
Chain diameter 2-leg | 16 mm |
Material | Stainless steel |
Material thickness of hook top (d2) | 32 mm |
Internal diameter (d3) | 200 mm |
Internal width (d1) | 110 mm |
Product weight (per item) | 2203.000 g |
