Welcome to Würth Greece For trade customers only

Oil filter wrench 3/8-in, ∅ 76 x 6 grooves

Oil filter wrench, 6-pt., 3/8in, clamp. width 76mm
OILFILTWRNCH-6PT-D76MM

Art.-no. 1952003193
EAN 4061975527073

Prices and availability visible after login
Oil filter wrench 3/8-in, ∅ 76 x 6 grooves

Art.-no. 1952003193

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Sturdy filter wrench for loosening oil and fuel filters
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Purflux oil filters e.g. on Audi/Citroёn/Dacia/Fiat/Ford/Mercedes Benz/Peugeot/Renault/Honda/Opel/Suzuki/VW/Seat/Skoda

  • As well as fuel filters e.g. on Renault Espace - Laguna - R19/Volvo S40 - V40

Max. clamping width

76 mm

Drive

3/8 inch

Product weight (per item)

208.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information