Occupational shoes O2 Artemis
Occupational shoes O2 Artemis
OCCUPSH-O2-ARTEMIS-BLCK/BLUE-SZ42
Art.-no. 5357152042
EAN 4065233027398
Register now and access more than 125,000 products
Datasheets(X)
Colour | Sapphire blue, Black |
Size | 42 |
Material of shoes upper | Textile |
Safety category | O2 |
Standards | ISO 20347, EN 20347 |
ISO | 20347 |
Foot width | 11 (standard width safety shoes) |