Occupational shoes O2 APOLLON
Occupational shoes O2 APOLLON
OCCUPSH-O2-APOLLON-SZ40
Register now and access more than 125,000 products
Datasheets(X)
Colour | Sapphire blue, Black |
Size | 40 |
Material of shoes upper | TPU |
Safety category | O2 |
Standards | ISO 20347, EN 20347 |
ISO | 20347 |
Foot width | 11 (standard width safety shoes) |