Welcome to Würth Greece For trade customers only

Occupational shoes O2 APOLLON

Occupational shoes O2 APOLLON
OCCUPSH-O2-APOLLON-SZ39

Art.-no. 5357156039
EAN 4065233035461

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Sapphire blue, Black

Size

39

Material of shoes upper

TPU

Safety category

O2

Standards

ISO 20347, EN 20347

ISO

20347

Foot width

11 (standard width safety shoes)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information