Welcome to Würth Greece For trade customers only

Occupational shoes O1 Theseus

Occupational shoes O1 Theseus
OCCUPSH-O1-THESEUS-ISO20347-SZ45

Art.-no. 5360133450
EAN 4056807827810

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black, Beige

Size

45

Material of shoes upper

Suede

Safety category

O1

Standards

ISO 20347, EN 20347

ISO

20347

Foot width

11 (standard width safety shoes)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information