Occupational shoes O1 Theseus
Occupational shoes O1 Theseus
OCCUPSH-O1-THESEUS-ISO20347-SZ37
Art.-no. 536013370
EAN 4056807827735
Register now and access more than 125,000 products
Datasheets(X)
Colour | Black, Beige |
Size | 37 |
Material of shoes upper | Suede |
Safety category | O1 |
Standards | ISO 20347, EN 20347 |
ISO | 20347 |
Foot width | 11 (standard width safety shoes) |