Welcome to Würth Greece For trade customers only

Occupational shoes O1 GRID

Occupational shoes O1 GRID
OCCUPSH-O1-GRID-BLACK/GREY-SZ43

Art.-no. 5357171430
EAN 4062856415502

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black-grey

Size

43

Material of shoes upper

Textile

Safety category

O1

Standards

ISO 20347, EN 20347

ISO

20347

Foot width

11 (standard width safety shoes)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information