Occupational shoes O1 GRID
Occupational shoes O1 GRID
OCCUPSH-O1-GRID-BLACK/GREY-SZ38
Art.-no. 5357171380
EAN 4062856415434
Register now and access more than 125,000 products
Datasheets(X)
Colour | Black-grey |
Size | 38 |
Material of shoes upper | Textile |
Safety category | O1 |
Standards | ISO 20347, EN 20347 |
ISO | 20347 |
Foot width | 11 (standard width safety shoes) |