Occupational shoes O1 FC16
Occupational shoes O1 FC16
SAFETY SHOES W/O PROT. BLACK LEATHER N.4
Register now and access more than 125,000 products
Datasheets(X)
Colour | Black |
Size | 45 |
Material of shoes upper | Leather |
Safety category | O1 |
Standards | ISO 20347, EN 20347 |
ISO | 20347 |
Foot width | 11 (standard width safety shoes) |