Occupational shoe Caracas O1 ESD
Occupational shoe Caracas O1 ESD
SHOES CARACAS O1 ESD BLACK 42
Art.-no. M415121042
EAN 4255722935192
Register now and access more than 125,000 products
- Very breathable textile, abrasion protection in the toe area, quick closure with storage pocket
- Fabric inner lining with ventilation holes, abrasion-resistant microfibre heel lining
- Insole made of recycled PET
- SR HRO FO rubber outer sole, width 11
- DGUV 112-191/ÖNORM Z1259, ESD, EN ISO 20345:2022
Datasheets(X)
Colour | Black |
Size | 42 |
Material of shoes upper | Mesh |
Safety category | O1 |
Standards | ISO 20345:2022, EN 20345, DGUV 112-191 , ESD , SR , HRO , FO |
ISO | 20345:2022 |
Other standard | DGUV 112-191, ESD, SR, HRO, FO |
Foot width | 11 (standard width safety shoes) |
Shoe size UK | 8 |