Welcome to Würth Greece For trade customers only

Occupational boots O1 FC16

Occupational boots O1 FC16
OCCUPBOOT-O1-BLACK-LEATHER-SZ46

Art.-no. 9500001042

EAN 4056807106984

Prices and availability visible after login
Occupational boots O1 FC16

Art.-no. 9500001042

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

46

Material of shoes upper

Leather

Safety category

O1

Standards

ISO 20347, EN 20347

ISO

20347

Foot width

11 (standard width safety shoes)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information