Occupational boots O1 FC16
Occupational boots O1 FC16
OCCUPBOOT-O1-BLACK-LEATHER-SZ42
Art.-no. 9500001038
EAN 4056807106946
Register now and access more than 125,000 products
Datasheets(X)
Colour | Black |
Size | 42 |
Material of shoes upper | Leather |
Safety category | O1 |
Standards | ISO 20347, EN 20347 |
ISO | 20347 |
Foot width | 11 (standard width safety shoes) |