Welcome to Würth Greece For trade customers only

OIL FILTER SPIDER KIT

Oil filter removing set, 13 pieces
OIL FILTER WRENCH SET 13 PCS

Art.-no. 9500000899

EAN 4056807077413

Prices and availability visible after login
OIL FILTER SPIDER KIT

Art.-no. 9500000899
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
Especially for European manufactured cars
  • Wide model coverage

  • The likelihood of distortion of the oil filter decreases thanks to the special design

  • Black anodised surface

  • Drive: 3/8"
Notice

Set consists of:


  • 3-jaw oil filter wrench

  • SW66 mm, with 6 ribs

  • SW76 mm, with 8 ribs

  • SW76 mm, with 12 ribs

  • SW86 mm, with 18 ribs

  • SW92 mm, with 10 ribs

  • SW93 mm, with 45 ribs

  • SW96 mm, with 18 ribs

  • SW106 mm, with 15 ribs

  • SW108 mm, with 15 ribs

  • SW108 mm, with 18 ribs

  • Adapter, 1/2"–3/8"
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For removing oil filters of European manufactured cars, such as: Audi, BMW, Fiat, Ford, Lancia, Mercedes, Opel, Skoda, Seat, Volvo, etc.

Number of pieces in assortment/set

13

Min. diameter

65 mm

Max. diameter

108 mm

Drive

3/8 inch

External drive

WS1/2

Material

Tool steel

Colour

Black

Product weight (per item)

2900 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information