O-ring
A4 stainless steel O-ring
RG-O-A4-8X40MM
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Internal diameter (d1) | 40 mm |
Thickness (h1) | 8 mm |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
A4 stainless steel O-ring
RG-O-A4-8X40MM
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Internal diameter (d1) | 40 mm |
Thickness (h1) | 8 mm |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |