O-ring
A4 stainless steel O-ring
RG-O-A4-4X30MM
Art.-no. 5176053331
EAN 4056807170640
Prices and availability visible after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 2106290800.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Stainless steel A4
Product information
Datasheets(X)
![]() | |
Internal diameter (d1) | 30 mm |
Thickness (h1) | 4 mm |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |