Number plate screw
Number plate screw type S
SCR-PANHD-NRPLT-WSH-(A2K)-OPEL-5,5X19
Art.-no. 010305519
EAN 4011231170741
Register now and access more than 125,000 products
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Steel |
Surface | Zinc plated |
Form | C |
Nominal diameter (d1) | 5.5 mm |
Washer diameter (d2) | 12.5 mm |
Length (l1) | 19 mm |
Head diameter (dk) | 10.8 mm |
Head height (k1) | 3.95 mm |
Washer thickness (h1) | 1.6 mm |
Internal drive | H3 |
Head type | Pan head |
Declaration of performance (EU-CPR) | No |
Thread type | Self-tapping screw thread |
Thread design | Full thread |
Shape of tip | Tip |
