Number plate screw
Number plate screw steel zinc plated
SCR-PANHD-NRPLT-(A2K)-4,8X13
Art.-no. 010348 13
EAN 4011231170888
Register now and access more than 125,000 products
- Head with additional capture groove for cover caps
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Steel |
Surface | Zinc plated |
Form | C |
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 13 mm |
Head diameter (dk) | 10 mm |
Head height (k1) | 3.6 mm |
Internal drive | H2 |
Head type | Pan head |
Declaration of performance (EU-CPR) | No |
Thread type | Self-tapping screw thread |
Shape of tip | Tip |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!