Non-slip tape
Non-slip friction tape
ADHTPE-NONSLP-BRIGHTBEIGE-25MMX18M
Art.-no. 089430060
EAN 4056807052120
Register now and access more than 125,000 products
Robust and secure
- Friction tape with sandpaper effect
- Able to withstand water, soap and detergents
- Able to withstand sunlight and resistant to hydrochloric acid and caustic soda
Datasheets(X)
The surface where the tape is placed must be clean, dry and free of grease and oil. The products must be at the same temperature as far as possible.
Material | Acrylate |
Length | 18 m |
Width | 25 mm |
Thickness | 0.1 mm |
Colour | Light beige |
Min./max. processing temperature | -5 to 50 °C |