Welcome to Würth Greece For trade customers only

Non-slip mats, cut to system dimensions

NONSLPMAT-DRWRCAB-12.8

Art.-no. 5583148053

EAN 4065746482684

Prices and availability visible after login
Non-slip mats, cut to system dimensions

Art.-no. 5583148053

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For safe storage and protection of tools against slipping
  • Tailor-made combinations and flexible, simple planning

  • The non-slip mats can be used in all the drawers in the respective system dimensions thanks to uniform system dimensions

  • For placing into drawers. Can be used in conjunction with compartment rails and dividers

  • Material: PVC soft foam with inner PES carrier

  • Thickness: 3 mm

  • High tear resistance and temperature resistance. Limited resistance to petrol, diesel and oil
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

System dimensions

12.8

Width (internal dimension of drawer)

692 mm

Depth (internal dimension of drawer)

668 mm

Colour

Black

Material

PVC - Polyvinyl chloride

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information