Non-slip adhesive tape with reflective tape.
Non-slip adhesive tape with reflective tape.
ADHTPE-NONSLP-YELLOW/BLACK-50MMX18M
Art.-no. 0894650018
EAN 4045989481965
Register now and access more than 125,000 products
Datasheets(X)
Permanent adhesive for interior and exterior slip resistance and for marking slide-prone areas such as stairs and ramps.
Material | PVC - Polyvinyl chloride |
Length | 18 m |
Width | 50 mm |
Thickness | 0.78 mm |
Colour | Black, Yellow |
Min./max. processing temperature | -5 to 50 °C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!