Welcome to Würth Greece For trade customers only

Non-slip adhesive tape with reflective tape.

Non-slip adhesive tape with reflective tape.
ADHTPE-NONSLP-YELLOW/BLACK-25MMX18M

Art.-no. 0894625018

EAN 4045989481958

Prices and availability visible after login
Non-slip adhesive tape with reflective tape.

Art.-no. 0894625018

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Self-adhesive non-slip tape with non-slip and abrasion-resistant aluminium oxide grains.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Permanent adhesive for interior and exterior slip resistance and for marking slide-prone areas such as stairs and ramps.

Material

PVC - Polyvinyl chloride

Length

18 m

Width

25 mm

Thickness

0.78 mm

Colour

Black, Yellow

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Stainless steel impact scraper

UNISCPR-IMPACTCAP-W25MM

Universal scraper with striking cap and stainless steel blade
x 1 pcs
CLEAN industry cleaner

LBLREM-(INDUSTRY-CLEANER)-AEROCAN-500ML

NSF-registered special cleaner for removing adhesive tape residue, labels and stubborn dirt
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information