Welcome to Würth Greece For trade customers only

Non-slip adhesive tape for wet areas

Non-slip adhesive tape for wet areas
ADHTPE-NONSLP-TRANSP-50MMX18M

Art.-no. 0894150018

EAN 4045989384006

Prices and availability visible after login
Non-slip adhesive tape for wet areas

Art.-no. 0894150018

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

PVC - Polyvinyl chloride

Length

18 m

Width

50 mm

Thickness

0.78 mm

Colour

Transparent

Min./max. processing temperature

-5 to 50 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information