Nitrile disposable glove / powder free Standard Blue
PROTGLOV-DISPOSABLE-NTR-BLUE-4.8G-M
Art.-no. 0899470178
EAN 4062856711673
Register now and access more than 125,000 products
- Nitrile protective glove
- Silicone-free manufacturing process
- Powder-free
- Wearable on both sides
- Material thickness (+/- 0.03) : 0.12 mm
- Total length 240 mm
Weight
- M 4.800 g
- L 5.300 g
- XL 5.700 g
EN standards
- EN ISO 21420
- EN 374-1:2016
- EN 374-5:2016
- Cat. III
Datasheets(X)
- Laboratory work
- Pharmaceutical and chemical industry, electrical engineering
- Decorating, spray-painting and polishing
- Cleaning and maintenance work
- Workshop jobs
Size | M |
Material | Nitrile |
Standards | EN 374 |
Category | III |
Material thickness | 0.1 mm |
Material thickness of finger (textured) | 0.12 mm |
Material thickness of palm (textured) | 0.1 mm |