Welcome to Würth Greece For trade customers only

Nitrile disposable glove Blue

Disposable glove Xingyu D4000
PROTGLOVE-NITRILE-BLUE-DISPOSABLE-L

Art.-no. 9501006460
EAN 4062856405015

Prices and availability visible after login
Nitrile disposable glove Blue

Art.-no. 9501006460

Prices and availability visible after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Liquid-sealed disposable nitrile glove

Does not contain allergy-triggering latex proteins



Silicone-free manufacturing process



Powder-free



Material thickness:


  • Finger: 0.095 mm

  • Palm: 0.075 mm

  • Cuff: 0.06 mm

  • Total length: 240 mm
EN 420, / Cat. I
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Automotive industries

  • Pharmaceutical, chemical and electrical industries

  • House painting work

  • Painting and polishing work

  • Cleaning and maintenance work

Size

L

Material

NBR (Nitrile Butadiene Rubber)

Standards

EN 420

Category

I

Material thickness

0.075 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information