Nipple screw
Steel zinc plated H2 with threaded tip
SCR-NPL-THRTIP-7,4-H2-(A2K)-4X10
Art.-no. 0185574100
EAN 4011231240338
Register now and access more than 125,000 products
With thread tip
For application in plastic profiles
- Direct attachment without pre-drilling
- Precise screwing with tension-absorbing sub-head spherical indentation
- Precise centring
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Nominal diameter (d1) | 4 mm |
Length (l1) | 10 mm |
Grip diameter (d2) | 7.4 mm |
Head diameter (dk) | 10.4 mm |
Head height (k1) | 5.8 mm |
Suitable for profile | Rehau, Thyssen, Gromathic, O & S, Plus Plan, Helmitin |
Internal drive | H2 |
Declaration of performance (EU-CPR) | No |
Shape of tip | Threaded tip |
