New Craft quilted jacket
New Craft quilted jacket
JACKET PADDED NEW CRAFT BLACK XXL
Art.-no. M411211004
EAN 4251402739333
Register now and access more than 125,000 products
- Warm, quilted jacket
- 2 front pockets, breast pocket, inside pocket, all with closures
- Concealed front zip, chin protector, high collar
- Reinforced fabric in the elbows
- Hem with drawstring and stopper
Datasheets(X)
Colour | Black |
Size | XXL |
Material | 100% polyester |
Fabric weight per m2 | 65 g |
Standards | EN 14058 |
EN standard | 14058 |
Padding | 100% polyester |
Padding weight per m² | 310 g |
Washable at | 30°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean |